Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

ORSYmobil STARTER KIT MEDIUM - 3PC

963.99827 - UNSPSC 24112000
096399 827990 1
ORSYmobil STARTER KIT MEDIUM - 3PC ORSYmobil STARTER KIT MEDIUM - 3PC
ORSYmobil STARTER KIT MEDIUM - 3PC
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 8:58 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Height driver side 980 mm
Height co-driver side 950 mm
Width driver side 1946 mm
Width co-driver side 1112 mm
Depth 330/380 mm
Product Weight 95 kg
Colour Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits
Left side 2-part consisting of: substructure with aperture, clear height 390 mm and wheel arch cut-out 100 x 52 mm; open substructure, clear height 420 mm with quick-release belt for securing machine cases; 2 bezel shelves for the safe transport of the supplied system cases 8.4.1; 1 shelf with KLT boxes for clear storage of small parts; 2 storage racks with 2 separating plates for clear storage of tools and small parts; 2 frame attachments, each with a separating plate
Right side consisting of: substructure with flap height 180 mm, clear height 450 mm and wheel arch cut-out 100 x 52 mm; 3 drawers height 120 mm with 2 separating plates each; frame attachment with a separating plate

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.